
- Crimp Fitting
- 45° Fitting Angle
- 28 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.52 in Overall Length
Thread Size | M36X2.0 |
End Type 1 | Metric |
End Type 2 | Line/Hose/Tube |
Origin | Hose to Tube Ftg |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 3.32 in |
Rigid/Swivel | Swivel |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Compatible Tube O.D. | 1 |
Compatible Hose I.D. | 1 |
End Gender 1 | Female |
Fitting Angle | 45° |
Material | Carbon Steel |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 1 in |
Series | U Series |
Style | Crimp |
Height | 1.590 in |
Thread Pitch | 2 mm |
Overall Length | 5.52 in |
Fitting Type | 45° Female Swivel DIN Universal Seat Elbow I. Rh. (Light) |
Hole Dia. | 0.81 in |
Item Type | Fitting Assembly |
Hex Size | 1 13/16 in |
Hex Size 1 | 1 5/8 in |
Tube O.D. | 28.000 mm |
Weight | 0.967 LB |
