
- Crimp Fitting
- Straight Fitting Angle
- 7/8 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.18 in Overall Length
Hose Dash Size | 16 |
Series | U Series |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 1 |
Thread Sealant | No |
Hex Size 1 | 1 1/4 in |
Threads per Inch | 12 |
Overall Length | 4.18 in |
Fitting Angle | Straight |
End Gender 1 | Male |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Item Type | Fitting Assembly |
Tube O.D. | 7/8 in |
Hose Cut-Off Factor | 1.94 in |
Hex Size | 1 1/4 in |
Origin | Hose to Tube Ftg |
Hose I.D. | 1 in |
Material | Carbon Steel |
O.D. | 1.674 in |
Fitting Type | JIC Male Rigid |
Compatible Tube O.D. | 0.875 |
End Type 2 | Line/Hose/Tube |
End Type 1 | JIC 37 |
Hole Dia. | 0.72 in |
Thread Size | 1 3/16-12 |
Rigid/Swivel | Rigid |
Style | Crimp |
Weight | 0.667 LB |
EAN or UPC | 725975026625 |
