
- Crimp Fitting
- Straight Fitting Angle
- 28 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.43 in Overall Length
Material | Carbon Steel |
Origin | Hose to Tube Ftg |
Hose Dash Size | 16 |
End Type 1 | Metric |
Hose Cut-Off Factor | 2 1/4 in |
Compatible Hose I.D. | 1 |
Overall Length | 4.43 in |
Hex Size | 1 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
Fitting Type | Metric Standpipe Straight Tube |
Style | Crimp |
Hose I.D. | 1 in |
Thread Size | N/A |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/2 in |
Series | U Series |
Tube O.D. | 28.000 mm |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hole Dia. | 0.81 in |
Weight | 0.762 LB |
EAN or UPC | 725975026663 |
