
- Crimp Fitting
- 90° Fitting Angle
- 30 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.19 in Overall Length
Thread Pitch | 2 mm |
Hole Dia. | 0.77 in |
Thread Size | M42X2.0 |
Compatible Hose I.D. | 1 |
Height | 2.790 in |
Compatible Tube O.D. | 1 |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Hose I.D. | 1 in |
Hex Size | 2 in |
Overall Length | 5.19 in |
End Gender 1 | Female |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Fitting Angle | 90° |
Style | Crimp |
Series | U Series |
Fitting Type | 90° Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Hose Dash Size | 16 |
End Type 1 | Metric |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Tube O.D. | 30.000 mm |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Cut-Off Factor | 3 in |
Hex Size 1 | 2 in |
Origin | Hose to Tube Ftg |
Weight | 1.6 LB |
EAN or UPC | 725975549087 |
