
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.6 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Rigid/Swivel | Rigid |
Thread Sealant | No |
Item Type | Fitting Assembly |
Series | Z Series |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.24 in |
Tube O.D. | 1 in |
End Size | 1 Hose Crimp, M36 DIN 24°(m) |
Overall Length | 2.6 in |
Hex Size 1 | 1.61 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
No. of Ends | 2 |
Finish | Dura-Kote |
Hex Size | 1.61 in |
Hole Dia. | 0.81 in |
Plating | Zinc Yellow Dichromate Finish |
Fitting Angle | Straight |
Style | Crimp |
Thread Size | M36X2 |
End Gender 1 | Male |
Threads per Inch | 2 |
Origin | Hose to Tube Ftg |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
End Type 1 | Metric |
Hose I.D. | 1 in |
Weight | 0.66 LB |
