
- Pressure Plugs (Nylon) for 1/2" O.D. Tube
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
End Types | Tubing |
Fitting Angle | Straight |
Fitting Description | Pressure Plugs (Nylon) |
End Size | 1/2 Tube |
No. of Ends | 1 |
Material | CA360 Brass (Body and Collet), Ethylene Propylene (O-Ring) |
Tube Outside Diameter | 1/2 in |
Weight | 0.005 LB |
