
- Quick Connect Air Brake Fitting
- 45° Male Swivel Elbow
- 45°, Swivel Fitting Angle
- 1/4 in Male Pipe Size
- 0.89 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Does not adhere to concrete or masonry
Fitting Description | 45° Male Swivel Elbow |
Hex Size | 9/16 in |
Dash Size | 6 |
End Gender 2 | Male |
Tube Outside Diameter | 3/8 in |
Finish | Brass |
Material | Brass |
No. of Ends | 2 |
Male Pipe Size | 1/4 in |
Overall Length | 0.89 in |
End Types | Tubing & NPT |
Fitting Angle | 45°, Swivel |
Series | 1880 Series |
End Type 2 | NPTF |
End Type 1 | Push to Connect |
M | 1.2 in |
End Size | 1/4 NPT(m), 3/8 Tube |
N | 0.82 in |
Weight | 0.13 LB |
EAN or UPC | 725975631485 |
