
- Field Attachable Fitting
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 0.875 in Overall Length
Fitting Angle | Straight |
Outside Dia. | 0.43 in |
Item Type | Fitting Assembly |
Thread Size | 1/8-27 |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hole Dia. | 0.11 in |
Tube O.D. | 1/8 in |
Material | Brass |
Overall Length | 0.875 in |
Construction | Crimp |
Finish | Bright Dip |
Series | 206 "H" Series |
End Gender 2 | Male |
Hex Size 1 | 7/16 in |
End Type 1 | NPTF |
Weight | 0.0 LB |
