
- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 5.24 in Overall Length
Fitting Angle | Straight |
Hole Dia. | 0.92 in |
Hose I.D. | 1 1/4 in |
End Type 1 | Metric |
Hex Size | 1 5/8 in, 1 3/4 in |
Thread Size | M36X1.5 |
Material | Carbon Steel |
Style | Crimp |
Thread Sealant | No |
Fitting Type | Female Swivel 30° Flare |
Compatible Tube O.D. | 1.25 |
Rigid/Swivel | Swivel |
Hex Size 2 | 1 3/4 in |
Hex Size 1 | 1 5/8 in |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hose Cut-Off Factor | 2.94 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 5.24 in |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Series | U Series |
Thread Pitch | 1.5 mm |
Compatible Hose I.D. | 1.25 |
Item Type | Fitting Assembly |
Weight | 1.7 LB |
EAN or UPC | 725975549100 |
