
- Crimp Fitting
- 90° Fitting Angle
- 35 mm Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 5.29 in Overall Length
Thread Size | M45X2.0 |
Material | Carbon Steel |
Fitting Type | 90° Female Swivel Universal Seat DIN Elbow I. Rh. (Light) |
Item Type | Fitting Assembly |
End Type 1 | Metric |
Hose I.D. | 1 1/4 in |
Height | 3.510 in |
Thread Pitch | 2 mm |
Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
Hex Size 1 | 2.187 in |
Origin | Hose to Tube Ftg |
End Gender 1 | Female |
Hole Dia. | 1.02 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 35.000 mm |
Compatible Tube O.D. | 1.25 |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Hex Size | 2 3/16 in |
Rigid/Swivel | Swivel |
Overall Length | 5.29 in |
Hose Cut-Off Factor | 2.99 in |
Fitting Angle | 90° |
Series | U Series |
Compatible Hose I.D. | 1.25 |
Weight | 1.867 LB |
EAN or UPC | 725975622698 |
