
- Field Attachable Fitting
- 45° Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.34 in Overall Length
Material | Carbon Steel |
End Gender 2 | Female |
End Type 2 | Line/Hose/Tube |
Tube Size | 1/4 in |
No. of Ends | 2 |
End Size | 1/4 JIC(f), 3/16 Hose Barb |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Hose I.D. | 3/16 in |
Threads per Inch | 20 |
Socket Hex Size | 9/16 in |
Compatible Hose I.D. | 0.188 |
Application | Medium Pressure/High Temperature Hose Lines |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.25 |
Dash Size | 4 |
End Type 1 | SAE 37 |
Fitting Angle | 45° |
Compatible Hose | H213 |
Thread Size | 7/16-20 |
Overall Length | 2.34 in |
Hex Size | 7/16 in |
Swivel Hex Size | 7/16 in |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
Hex Size 1 | 9/16 in |
Series | 213 "N" Series |
Rigid/Swivel | Swivel |
Construction | Reusable |
Hose Cut-Off Factor | 1.63 in |
Tube O.D. | 1/4 in |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 2 | 9/16 in |
End Types | JIC 37° & Hose Barb |
Hole Dia. | 0.15 in |
Weight | 0.085 LB |
EAN or UPC | 725975059524 |
