
- Field Attachable Fitting
- 45° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.44 in Overall Length
Item Type | Fitting Assembly |
Thread Size | 1/2-20 |
Construction | Reusable |
Material | Carbon Steel |
Threads per Inch | 20 |
Hole Dia. | 0.21 in |
Socket Hex Size | 5/8 in |
Compatible Hose I.D. | 0.25 |
Hose Cut-Off Factor | 1.69 in |
Hex Size 2 | 5/8 in |
Fitting Angle | 45° |
Swivel Hex Size | 5/8 in |
End Type 1 | JIC 37 |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 5 |
Hex Size | 5/8 in |
Tube Size | 5/16 in |
End Types | JIC 37° & Hose Barb |
Hose I.D. | 1/4 in |
Plating | Zinc Yellow Dichromate Finish |
End Size | 1/4 Hose Barb, 5/16 JIC(f) |
End Type 2 | Line/Hose/Tube |
Series | 213 "N" Series |
Hex Size 1 | 5/8 in |
Compatible Hose | H213 |
Compatible Tube O.D. | 0.313 |
No. of Ends | 2 |
End Gender 2 | Female |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
Tube O.D. | 5/16 in |
Overall Length | 2.44 in |
Application | Medium Pressure/High Temperature Hose Lines |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Weight | 0.12 LB |
EAN or UPC | 725975059593 |
