
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.85 in Overall Length
End Types | JIC 37° & Hose Barb |
End Size | 5/8 Hose Barb, 3/4 JIC(f) |
End Gender 2 | Female |
Thread Sealant | No |
Fitting Description | JIC Female Swivel |
Fitting Angle | Straight |
Compatible Hose | H213 |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 3/4 in |
Item Type | Fitting Assembly |
Hose I.D. | 5/8 in |
Hex Size | 1 1/4 in |
Material | Carbon Steel |
Rigid/Swivel | Swivel |
Hex Size 2 | 1 1/4 in |
Tube Size | 0.75 in |
No. of Ends | 2 |
Hex Size 1 | 1 1/8 in |
Application | Medium Pressure/High Temperature Hose Lines |
Swivel Hex Size | 1 1/4 in |
Plating | Zinc Yellow Dichromate Finish |
Threads per Inch | 14 |
Dash Size | 12 |
End Type 1 | SAE 45 |
Construction | Reusable |
Compatible Hose I.D. | 0.625 |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Thread Size | 1 1/16-14 |
End Type 2 | Line/Hose/Tube |
Socket Hex Size | 1 1/8 in |
Series | 213 "N" Series |
Overall Length | 2.85 in |
Hose Cut-Off Factor | 1 3/4 in |
Hole Dia. | 0.57 in |
Weight | 0.425 LB |
EAN or UPC | 725975059937 |
