
- Quick Connect Air Brake Fitting
- Q-Elbow
- 45° Fitting Angle
- 1.3 in Overall Length
- Brass Material
Overall Length | 1.3 in |
Finish | Brass Composite |
Series | 217 Series |
Fitting Description | Q-Elbow |
Fitting Angle | 45° |
Material | Brass |
Hex Size 1 | 9/16 in |
Weight | 0.0 LB |
