
- Quick Connect Air Brake Fitting
- 90° Fitting Angle
- 1.11 in Overall Length
- Brass Material
Series | 217 Series |
Finish | Brass Composite |
Material | Brass |
Overall Length | 1.11 in |
Fitting Angle | 90° |
Hex Size 1 | 9/16 in |
Weight | 0.0 LB |

Series | 217 Series |
Finish | Brass Composite |
Material | Brass |
Overall Length | 1.11 in |
Fitting Angle | 90° |
Hex Size 1 | 9/16 in |
Weight | 0.0 LB |