
- Crimp Fitting
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.8 in Overall Length
End Type 2 | SAE 45 |
Threads per Inch | 18 |
Hose Cut-Off Factor | 0.81 in |
Hole Dia. | 0.25 in |
Fitting Type | SAE 45° Flare Female Swivel |
Overall Length | 1.8 in |
Tube O.D. | 3/8 in |
Material | Carbon Steel |
Hex Size | 3/4 in |
Thread Size | 5/8-18 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Series | 229 "P" Series |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | Line/Hose/Tube |
End Gender 2 | Female |
Rigid/Swivel | Swivel |
Origin | Hose to Tube Ftg |
Hose I.D. | 5/16 in |
Compatible Hose | H229, H059 |
Hex Size 1 | 3/4 in |
Weight | 0.12 LB |
