
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 13/32 in Hose Inside Diameter
- 1.96 in Overall Length
Hose Dash Size | 8 |
Finish | Brass |
Hex Size 1 | 7/8 in |
Overall Length | 1.96 in |
Hose I.D. | 13/32 in |
Material | Brass |
Threads per Inch | 16 |
Thread Size | 3/4-16 |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
Thread Sealant | No |
Hole Dia. | 0.34 in |
Hex Size | 7/8 in |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Compatible Hose | H229, H059 |
Series | 229 "P" Series |
End Type 1 | SAE 45 |
Origin | Hose to Tube Ftg |
Fitting Angle | Straight |
Fitting Type | SAE 45° Flare Female Swivel |
Hose Cut-Off Factor | 1 in |
Weight | 0.146 LB |
