
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1.53 in Overall Length
Dash Size | 5 |
Material | Carbon Steel |
Construction | Reusable |
Fitting Angle | Straight |
Tube O.D. | 5/16 in |
Hex Size 1 | 11/16 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 0.365-28 |
Hose Cut-Off Factor | 3/4 in |
Hole Dia. | 0.18 in |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 7/16 in |
Compatible Tube O.D. | 0.313 |
Overall Length | 1.53 in |
Series | 247 "N" Series |
Compatible Hose I.D. | 0.25 |
Thread Sealant | No |
End Gender 1 | Female |
Item Type | Nipple |
End Type 1 | Line/Hose/Tube |
Weight | 0.0 LB |
