
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 5.8 in Overall Length
Swivel Hex Size | 1/2 in |
Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
Label Set | FS-600 |
Thread Size | 7.42 |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
Series | 247 "N" Series |
Material | Carbon Steel |
Thread Sealant | No |
Compatible Tube O.D. | 0.375 |
Hose Cut-Off Factor | 6 1/2 in |
Fitting Description | Straight Tube - Extended |
Item Type | Fitting Assembly |
Hose I.D. | 5/16 in |
Tube Size | 0.375 in |
Plating | Zinc Yellow Dichromate Finish |
End Size | 5/16 Hose Barb, 3/8 Tube |
Tube O.D. | 3/8 in |
End Types | Tubing & Hose Barb |
Application | Medium Pressure/High Temperature Hose Lines |
Dash Size | 6 |
Compatible Hose I.D. | 0.313 |
Hex Size 1 | 13/16 in |
Socket Hex Size | 13/16 in |
No. of Ends | 2 |
Overall Length | 5.8 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Hex Size 2 | 1/2 in |
Hole Dia. | 0.25 in |
End Type 1 | Line/Hose/Tube |
Weight | 0.188 LB |
EAN or UPC | 725975060490 |
