
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 2.05 in Overall Length
Compatible Hose I.D. | 0.875 |
End Type 2 | Line/Hose/Tube |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 1 7/16 in |
Compatible Tube O.D. | 1 |
Thread Sealant | No |
Construction | Reusable |
Hex Size 2 | 1 1/8 in |
Fitting Angle | Straight |
Hole Dia. | 0.82 in |
Overall Length | 2.05 in |
End Gender 1 | Female |
Dash Size | 16 |
Item Type | Nipple |
Series | 247 "N" Series |
Tube O.D. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 0.78 in |
Material | Carbon Steel |
Weight | 0.0 LB |
