
- Crimp Fitting
- 1/4 in Hose Inside Diameter
- 1.63 in Overall Length
Material | Brass |
Origin | Hose to Pipe Ftg |
Finish | Brass |
Hose Cut-Off Factor | 0.63 in |
Hose I.D. | 1/4 in |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 9/16 in |
Series | 265 "P" Series |
Thread Size | 1/4-18 |
Overall Length | 1.63 in |
Compatible Hose | H265, H275, H285 |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
End Type 2 | MPT |
Hole Dia. | 0.18 in |
Hex Size | 9/16 in |
Fitting Type | Male Pipe Rigid |
Threads per Inch | 18 |
Thread Sealant | No |
Weight | 0.047 LB |
EAN or UPC | 725975554791 |
