
- Square Head Plug Fitting Description
- 1/8 in Male Pipe Size
- Brass Material
No. of Ends | 1 |
End Type 1 | MPT |
Series | 3151 |
Thread Sealant | No |
Male Pipe Size | 1/8 in |
Material | Brass |
Fitting Type | Straight |
Finish | Brass |
Length | 0.580 in |
Fitting Description | Square Head Plug |
Height | 0.380 in |
Weight | 0.0 LB |
