
- Square Head Plug Fitting Description
- 1/4 in Male Pipe Size
- Brass Material
No. of Ends | 1 |
Material | Brass |
Series | 3151 |
End Type 1 | MPT |
Height | 1/2 in |
Male Pipe Size | 1/4 in |
Finish | Brass |
Fitting Description | Square Head Plug |
Thread Sealant | No |
Length | 0.740 in |
Fitting Type | Straight |
Weight | 0.0 LB |
