
- Hex Head Plug Fitting Description
- 1/2 in Male Pipe Size
- Brass Material
No. of Ends | 1 |
Thread Sealant | No |
Fitting Type | Straight |
Fitting Description | Hex Head Plug |
Material | Brass |
Hex Size 1 | 1 1/16 in |
Height | 0.440 in |
End Type 1 | MPT |
Male Pipe Size | 1/2 in |
Length | 0.570 in |
Series | 3152 |
Finish | Brass |
Weight | 0.0 LB |
