
- Hex Head Plug Fitting Description
- 3/8 in Male Pipe Size
- Brass Material
Fitting Type | Straight |
Material | Brass |
Male Pipe Size | 3/8 in |
No. of Ends | 1 |
Hex Size 1 | 0.688 in |
Thread Sealant | No |
Thread Size | 3/8-18 |
Series | 3152 |
End Type 1 | PTF SAE Short |
Fitting Description | Hex Head Plug |
Length | 0.720 in |
End Gender 1 | Male |
Height | 0.688 in |
Weight | 0.06 LB |
