
- Bushing Fitting Description
- 1/8 in Female Pipe Size
- Brass Material
Hex Size 1 | 5/8 in |
Length | 0.590 in |
End Gender 1 | Female |
Series | 3220 |
I.D. | 0.328 in |
End Type 1 | NPTF |
Fitting Type | Straight |
Fitting Description | Bushing |
Material | Brass |
Thread Sealant | No |
Female Pipe Size | 1/8 in |
End Type 2 | NPTF |
Height | 0.630 in |
Finish | Brass |
End Gender 2 | Male |
No. of Ends | 2 |
Thread Size | 1/4-18 |
Weight | 0.0 LB |
