
- Bushing Fitting Description
- 1/4 in Female Pipe Size
- Brass Material
Fitting Type | Straight |
End Gender 1 | Female |
Length | 3/4 in |
Thread Size | 1/4-18 |
End Gender 2 | Male |
I.D. | 0.438 in |
Fitting Description | Bushing |
Material | Brass |
No. of Ends | 2 |
Series | 3220 |
End Type 1 | NPTF |
End Type 2 | NPTF |
Height | 0.880 in |
Thread Sealant | Yes |
Hex Size 1 | 7/8 in |
Female Pipe Size | 1/4 in |
Weight | 0.0 LB |
