
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.14 in Overall Length
Overall Length | 2.14 in |
Tube O.D. | 3/8 in |
Hose Dash Size | 6 |
Style | Crimp |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
O.D. | 0.91 in |
Fitting Angle | 90° |
Hex Size 1 | 13/16 in |
Height | 0.900 in |
Hole Dia. | 0.26 in |
Thread Sealant | No |
Thread Size | 11/16-16 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.375 |
Series | 327 "E" series |
Hose Cut-Off Factor | 1.34 in |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.375 |
End Type 1 | ORS |
Weight | 0.0 LB |
