
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.23 in Overall Length
Fitting Angle | 45° |
Overall Length | 2.23 in |
Material | Carbon Steel |
Thread Size | 11/16-16 |
Compatible Hose I.D. | 0.375 |
Item Type | Fitting Assembly |
O.D. | 0.91 in |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.26 in |
Tube O.D. | 3/8 in |
Height | 0.430 in |
Hose Dash Size | 6 |
Compatible Tube O.D. | 0.375 |
Series | 327 "E" series |
Hose Cut-Off Factor | 1.43 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/8 in |
End Type 1 | ORS |
Hex Size 1 | 13/16 in |
End Gender 1 | Female |
Thread Sealant | No |
Weight | 0.0 LB |
