
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.63 in Overall Length
Hose Cut-Off Factor | 1.46 in |
Compatible Hose I.D. | 0.5 |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.38 in |
Overall Length | 2.63 in |
Material | Carbon Steel |
Hose Dash Size | 8 |
Style | Crimp |
Thread Size | 3/4-16 |
Compatible Tube O.D. | 0.5 |
Hose I.D. | 1/2 in |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Series | 327 "E" series |
Tube O.D. | 1/2 in |
End Type 1 | JIC 37 |
Hex Size 1 | 7/8 in |
O.D. | 1.08 in |
Fitting Angle | Straight |
End Gender 1 | Female |
Hex Size 2 | 13/16 in |
Weight | 0.0 LB |
