
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.22 in Overall Length
Thread Size | 1 3/16-12 |
Hose Dash Size | 12 |
O.D. | 1.43 in |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Material | Carbon Steel |
Compatible Hose I.D. | 0.75 |
Item Type | Fitting Assembly |
Hex Size 2 | 1 1/8 in |
Fitting Angle | Straight |
Hose I.D. | 3/4 in |
Series | 327 "E" series |
End Type 1 | ORS |
Hole Dia. | 0.61 in |
Tube O.D. | 3/4 in |
Overall Length | 3.22 in |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.75 |
Style | Crimp |
Hex Size 1 | 1.375 in |
Hose Cut-Off Factor | 1.72 in |
Weight | 0.0 LB |
