
- Brass NPTF Coupling
- 1 1/4 in Across Wrench Flats
- 1.53 in Overall Length
- 3/4 in Female Pipe Size
applications
- Industrial air
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Aluminum, brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
Body Size | 1 1/4 in |
Fitting Description | Pipe Thread Coupling |
Across Wrench Flats | 1 1/4 in |
Fitting Type | Coupling |
Material | CA360 Brass |
Overall Length | 1.530 in |
Female Pipe Size | 3/4 in |
Actual Fitting Type | Coupling |
Female Thread | 3/4 in (NPTF) |
Weight | 1.0 LB |
