
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.4 in Overall Length
applications
- Air brake hose lines
Hex Size 1 | 1 1/16 in |
Compatible Hose | H338 |
Series | 338 "B" Series |
Hose I.D. | 3/8 in |
Overall Length | 2.40 in |
Hole Dia. | 0.88 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Compatible Tube O.D. | 0.375 |
No. of Ends | 2 |
End Size | 3/8 Hose Barb, 3/4 ABS(f) |
Outside Dia. | 1.063 in |
Fitting Description | Female Connector |
Construction | Reusable |
Material | Brass |
End Type 2 | Line/Hose/Tube |
End Types | Air Brake & Hose Barb |
Tube O.D. | 3/8 in |
Compatible Hose I.D. | 0.375 |
End Type 1 | FPT |
Hose Cut-Off Factor | 0.88 in |
Dash Size | 6 |
End Gender 1 | Female |
Fitting Angle | Straight |
ABS Thread Size | 3/4 - 20 |
Thread Size | 3/4-20 |
Label Set | FS-800 |
Weight | 0.038 LB |
EAN or UPC | 725975062043 |
