
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.72 in Overall Length
Compatible Tube O.D. | 0.375 |
End Gender 1 | Male |
Hex Size 1 | 11/16 in |
Hose I.D. | 3/8 in |
Rigid/Swivel | Rigid |
Fitting Type | Male Pipe Rigid |
Compatible Hose I.D. | 0.375 |
Fitting Angle | Straight |
Hex Size | 11/16 in |
Threads per Inch | 18 |
Series | 338 "P" Series |
Tube O.D. | 3/8 in |
Finish | Brass |
Hole Dia. | 0.81 in |
Hose Dash Size | 6 |
Hose Cut-Off Factor | 0.81 in |
Material | Brass |
Compatible Hose | H338 |
Item Type | Fitting Assembly |
Thread Size | 3/8-18 |
Origin | Hose to Pipe Ftg |
Thread Sealant | No |
Overall Length | 1.72 in |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
End Type 1 | MPT |
Weight | 0.098 LB |
EAN or UPC | 725975473559 |
