
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.66 in Overall Length
Hex Size | 9/16 in |
Finish | Brass |
Compatible Tube O.D. | 0.375 |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 0.66 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Origin | Hose to Pipe Ftg |
Compatible Hose | H338 |
Thread Sealant | No |
Series | 338 "P" Series |
Material | Brass |
Fitting Type | Male Pipe Swivel |
End Type 1 | MPT |
Hole Dia. | 0.81 in |
Threads per Inch | 18 |
Hex Size 1 | 11/16 in |
Fitting Angle | Straight |
Thread Size | 3/8-18 |
Hose Dash Size | 6 |
Compatible Hose I.D. | 0.375 |
Tube O.D. | 3/8 in |
Overall Length | 1.66 in |
Style | Crimp |
Hose I.D. | 3/8 in |
Weight | 0.105 LB |
EAN or UPC | 725975455340 |
