
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.51 in Overall Length
Fitting Type | Air Brake Slider Line |
Hex Size 1 | 1 1/16 in |
Series | 338 "P" Series |
Style | Crimp |
Hex Size | 1 1/16 in, 1 1/8 in |
Overall Length | 2.51 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Threads per Inch | 20 |
Compatible Hose | H338 |
End Type 1 | SAE |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1.97 in |
Item Type | Fitting Assembly |
Material | Brass |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Thread Sealant | No |
Origin | Hose to Tube Ftg |
Finish | Brass |
Hole Dia. | 0.28 in |
Hex Size 2 | 13/16 in |
Thread Size | 11/16–20 |
Weight | 0.379 LB |
EAN or UPC | 725975598047 |
