
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.125 in Overall Length
applications
- Air brake hose lines
Construction | Reusable |
Label Set | FS-800 |
Fitting Description | Nut |
Item Type | Nut |
Material | Brass |
No. of Ends | 1 |
Fitting Angle | Straight |
End Size | 1/2 Hose Barb |
Hex Size 1 | 1.25 in |
Thread Sealant | No |
End Type 1 | UNS |
Compatible Hose | H338 |
Overall Length | 1.125 in |
Hose I.D. | 1/2 in |
Series | 338 "B" Series |
Dash Size | 8 |
End Types | Hose Barb |
Weight | 0.14 LB |
EAN or UPC | 725975062081 |
