
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 1.187 in Overall Length
applications
- Air brake hose lines
Construction | Reusable |
Hex Size 1 | 1.25 in |
End Type 1 | UNS |
Compatible Hose | H338 |
Label Set | FS-800 |
No. of Ends | 1 |
End Size | 1/2 Hose Barb |
End Types | Hose Barb |
Overall Length | 1.187 in |
Dash Size | 8 |
Fitting Angle | Straight |
Series | 338 "D" Series |
Item Type | Nut |
Hose I.D. | 1/2 in |
Thread Sealant | No |
Fitting Description | Nut for Spring Guard |
Material | Brass |
Weight | 0.134 LB |
EAN or UPC | 725975062104 |
