
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 3.3 in Overall Length
applications
- Air brake hose lines
Overall Length | 3.3 in |
Hose I.D. | 1/2 in |
Outside Dia. | 1.25 in |
Hose Cut-Off Factor | 1 3/4 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | Female Connector with Adapter |
Compatible Hose | H338 |
Compatible Hose I.D. | 0.375 |
No. of Ends | 2 |
End Types | NPT & Hose Barb |
Thread Sealant | No |
Thread Size | 7/8-20 |
Material | Brass |
End Size | 3/8 NPT(f), 1/2 Hose Barb |
End Gender 1 | Male |
Series | 338 "B" Series |
Compatible Tube O.D. | 0.5 |
Pipe Size | 0.375 in |
Hole Dia. | 0.39 in |
ABS Thread Size | 7/8 - 20 |
End Type 1 | NPTF |
Hex Size 1 | 1 1/4 in |
Dash Size | 8 |
Fitting Angle | Straight |
Label Set | FS-800 |
Item Type | Union Straight Non Swivel |
Construction | Reusable |
Hex Size 2 | 1 1/8 in |
Weight | 0.0 LB |
EAN or UPC | 725975062173 |
