
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.36 in Overall Length
Rigid/Swivel | Swivel |
Hex Size 1 | 7/8 in |
Origin | Hose to Tube Ftg |
Hole Dia. | 1 in |
Fitting Angle | Straight |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1 in |
Style | Crimp |
End Gender 1 | Female |
Hose Dash Size | 8 |
End Type 1 | SAE 45 |
Finish | Brass |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 16 |
Fitting Type | SAE 45° Female Swivel |
Compatible Tube O.D. | 0.5 |
Series | 338 "P" Series |
Hose I.D. | 1/2 in |
Material | Brass |
Hex Size | 7/8 in |
Compatible Hose I.D. | 0.5 |
Item Type | Fitting Assembly |
Thread Sealant | No |
Overall Length | 1.36 in |
Compatible Hose | H338 |
Thread Size | 3/4-16 |
Weight | 0.14 LB |
EAN or UPC | 725975455364 |
