
- 90° Street Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Male Pipe Size A1
- Brass Material
Male Pipe Size | 1/2 in |
Thread Sealant | No |
Material | Brass |
End Type 1 | NPTF |
End Type 2 | NPTF |
Height | 1.040 in |
No. of Ends | 2 |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.562 in |
Length | 1 1/4 in |
Hex Size 1 | 1 in |
Series | 3400 |
Thread Size | 1/2-14 |
End Gender 2 | Female |
Fitting Type | Elbow, 90° |
Fitting Description | 90° Street Elbow |
Weight | 0.0 LB |
