
- Male Branch Tee for 1/8" Male Pipe Thread to 1/8" Female Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
No. of Ends | 3 |
End Size | 1/8 NPT(f), 1/8 NPT(m) |
Actual Fitting Type | Male Branch Tee |
I.D. | 0.219 in |
Male Pipe Size | 1/8 in |
End Types | NPT |
Material | CA360 Brass, Brass |
Female Pipe Size | 1/8 in |
Fitting Type | Tee |
Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
Material Specification | CA360 Brass |
Fitting Angle | 90° |
Overall Length | 1.1 in |
SAE Reference No. | 130425 |
N | 0.66 in |
Square C | 9/16 in |
Weight | 0.0 LB |
