
- Male Branch Tee Fitting Description
- 3/8 in Female Pipe Size
- Brass Material
Fitting Type | Tee |
Hex Size 1 | 1 in |
End Type 1 | FPT |
End Gender 1 | Female |
Finish | Brass |
Female Pipe Size | 3/8 in |
Fitting Description | Male Branch Tee |
Thread Sealant | No |
Length | 1.680 in |
End Gender 2 | Female |
Height | 0.812 in |
End Type 3 | MPT |
I.D. | 0.438 in |
Thread Size | 3/8-18 |
End Gender 3 | Male |
End Type 2 | FPT |
Material | Brass |
Thread Size 3 | 3/8-18 |
No. of Ends | 3 |
Series | 3600 |
Weight | 0.0 LB |
