
- Tee Fitting Description
- 3/8 in Male Pipe Size
- Brass Material
End Type 1 | FPT |
Finish | Brass |
Thread Size 3 | 3/8 |
Fitting Type | Tee |
No. of Ends | 3 |
Series | 3700 |
Hex Size 1 | 0.812 in |
Material | Brass |
Length | 1.680 in |
End Type 2 | FPT |
Male Pipe Size | 3/8 in |
Fitting Description | Tee |
Thread Size | 3/8 |
End Type 3 | FPT |
Thread Sealant | No |
Height | 1 1/4 in |
Weight | 0.0 LB |
