
- Cap for Use w/ 5/8" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
End Size | 5/8 SAE(f) |
Hex | 1 1/16 in |
Fitting Description | Cap |
Tube O.D. | 5/8 in |
SAE Reference No. | N/A |
No. of Ends | 2 |
Overall Length | 0.97 in |
Fitting Angle | Straight |
Material | CA360 Brass |
End Types | SAE 45° Flare |
Weight | 0.1 LB |
