
- 0.079 in Tube Inner Diameter
- 0.128 in Tube Outer Diameter
- 1000 ft Length
- Black Color
- Nylon 12 Tube Material
Temperature Range [Max] | 200 °F |
Bend Radius [Min] | 1.25 in |
Temperature Range [Min] | -40 °F |
Construction | Extruded |
Length | 1,000 ft |
Tubing Applications | Air Brake |
Pressure [Max] | 250 psi |
Tube O.D. | 0.128 in |
Operating Pressure [Max] | 250 psi |
Packaged Length | 1000 ft |
Burst Pressure [Min] | 1000 psi |
Tube I.D. | 0.079 in |
Color | Black |
Series | 4245 Eclipse |
Tube Material | Nylon 12 |
Wall Thickness | 0.023 in |
Brand. | Eaton |
Weight | 0.006 LB |
