
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.53 in Overall Length
Hex Size 2 | 5/8 in |
Compatible Hose | H425 |
End Type 1 | JIC 37 |
Construction | Reusable |
Plating | Zinc Yellow Dichromate Finish |
Fitting Description | Male JIC Rigid |
Overall Length | 2.53 in |
Hose Cut-Off Factor | 1.38 in |
End Types | JIC 37° & Hose Barb |
Compatible Tube O.D. | 0.375 |
End Gender 1 | Male |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 9/16-18 |
End Type 2 | Line/Hose/Tube |
End Size | 3/8 Hose Barb, 3/8 JIC(m) |
Tube Size | 3/8 in |
Hex Size 1 | 15/16 in |
Threads per Inch | 18 |
Fitting Angle | Straight |
No. of Ends | 2 |
Item Type | Fitting Assembly |
Tube O.D. | 3/8 in |
Compatible Hose I.D. | 0.375 |
Rigid/Swivel | Rigid |
Series | 425 "N" Series |
Hex Size | 5/8 in |
Thread Sealant | No |
Socket Hex Size | 15/16 in |
Hose I.D. | 3/8 in |
Material | Carbon Steel |
Application | High Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Dash Size | 6 |
Hole Dia. | 0.27 in |
Weight | 0.22 LB |
EAN or UPC | 725975063163 |
