
- Union for 5/8" O.D. Tubing
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
No. of Ends | 2 |
Fitting Angle | Straight |
Hex | 7/8 in |
Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
End Size | 5/8 SAE(m) |
Material | CA360 Brass |
Type | SAE 45° Flare |
Style | Straight Male |
Overall Length | 2.12 in |
Fitting Description | Union |
Tube Outside Diameter | 5/8 in |
End Types | SAE 45° Flare |
Tube O.D. | 5/8 in |
SAE Reference No. | 010101 |
Weight | 0.2 LB |
