
- Crimp Fitting
- 30° Fitting Angle
- 4.7 in Overall Length
Flange Type | Code 61 |
Material | Carbon Steel |
End Type 1 | Flanged |
E Dia. | 0.56 in, 14.2 mm |
End Connection Size Code | 12 |
Fitting Angle | 30° |
End Type 2 | Line/Hose/Tube |
Height | 0.650 in |
Finish | Dura-Kote |
Hose Cut-Off Factor | 3.28 in |
Overall Length | 4.7 in |
Hose Dash Size | 12 |
Series | 4S Series |
Hose Size DN | 19 |
Hole Dia. | 0.56 in |
Weight | 0.85 LB |
