
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.94 in Overall Length
Fitting Angle | 90° |
Tube O.D. | 1 in |
Hose I.D. | 1 in |
Hose Cut-Off Factor | 3.38 in |
Hose Size DN | 25 |
Finish | Dura-Kote |
E Dia. | 0.76 in, 19.2 mm |
End Type 1 | BSPP |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Overall Length | 4.94 in |
Hole Dia. | 0.76 in |
Hex Size 1 | 41 mm |
End Connection Size Code | 16 |
Hose Dash Size | 16 |
Height | 2.680 in |
Thread Size | G 1 |
Series | 4S Series |
Material | Carbon Steel |
Weight | 1.54 LB |
